Shop ALLPOINTS
See all product information
Create Account
264381 Bowl - Stainless Steel, 3Qt For Robot Coupe
Mfr # 264381
Zoro # G504881195
product price:Â
$
1,352.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Fits Brand
Robot Coupe
Weight
2.8 lbs
Height
6 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264381
- Zoro #
- G504881195
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Height
- 6 in
- Width
- 11 in
Details
- Item
- Bowl - Stainless Steel
- Fits Brand
- Robot Coupe
- Weight
- 2.8 lbs
Description
stainless steel 3qt. Bowl with pin robot coupe (r2u type 3) fits old and new styles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.