Shop ALLPOINTS
See all product information
Create Account
264408 Venturi, Dual For Garland Range
Mfr # 264408
Zoro # G104895554
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Width
23 in
For Use With
Range
Length
23 in
Fits Brand
Garland
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264408
- Zoro #
- G104895554
- UPC #
- -
- Country of Origin
- China
- For Use With
- Range
- Fits Brand
- Garland
- Item
- Dual Venturi
- Weight
- 0.01 lb
Description
dual burner venturi housing, cast iron air shutter only = 8010558 garland heavy duty open top gas counter line gt deries. g24, g24-t, g36, g36t, g48, g60, gtog12-2, gtog24-4, gtog36-6, gtog48-8, u24, u36, u48, u60, utog12-2, utog24-4, utog36-6, utog48-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.