Shop ALLPOINTS
See all product information
Create Account
264446 Bearing For American Range
Mfr # 264446
Zoro # G904879990
product price:Â
$
34.75
/ea
Sold in multiples of 2 for $69.50
Key Features
Width
1 in
Length
1 in
For Use With
Range
Fits Brand
American Range
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264446
- Zoro #
- G904879990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 1 in
Details
- Item
- Bearing
- For Use With
- Range
- Fits Brand
- American Range
- Weight
- 0.01 lb
Description
brass spacer, 3/4" od, 1/2" id, 1/2" wide, bronze american range
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov