Shop ALLPOINTS
See all product information
Create Account
264452 Basket Support Rack
Mfr # 264452
Zoro # G804879595
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Weight
1.7 lbs
Width
14 in
Length
14 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264452
- Zoro #
- G804879595
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.7 lbs
- Item
- Basket Support
Description
wire rack, 12-3/4" x 14-1/4" anets mx-14e, slg40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.