Shop ALLPOINTS
See all product information
Create Account
264544 Door Hinge Bushing For Blodgett Oven
Mfr # 264544
Zoro # G904880668
product price:Â
$
99.99
/ea
Key Features
Width
1 in
Fits Brand
Blodgett
Height
1 in
For Use With
Oven
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264544
- Zoro #
- G904880668
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Hinge
- Fits Brand
- Blodgett
- For Use With
- Oven
- Weight
- 0.01 lb
Description
door hinge bushing 7/8" od, 5/8" id, 1/2" thick blodgett 901, 911, 916, 931, 951, 961, 966, 981, ef series, eze series, fa series, gzl series, re series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.