Shop ALLPOINTS
See all product information
Create Account
264562 Basket Lift Rod For Frymaster
Mfr # 264562
Zoro # G704879473
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Weight
0.01 lb
Width
19 in
Fits Brand
Frymaster
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264562
- Zoro #
- G704879473
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19 in
- Width
- 19 in
- Height
- 2 in
Details
- Weight
- 0.01 lb
- Item
- Basket Lift Rod
- Fits Brand
- Frymaster
Description
basket lift rod, 18-1/2" long frymaster 18ue, 2836 w/o float switch, 2836 with float switch, eh1721, fh150, fm345e, fm45, fm47, fmh50, fp128, fp128-136s, fp128-236s, fp136, fp228, fp236, fp28, fp36, fph150, fph350csd, fph50, fpph355-sc, fpph355blcsd, fpph355csd, fpph455-sc, h14, h17, h22, h50, h55, kfc18e, mj35, mj45, mj47, mjh150, mjh50, ph155csd, pmj35, pro series, re14, re17, re22, wfp347ecse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov