Shop ALLPOINTS
See all product information
Create Account
264575 Grill Plate Assembly For American Permanent Ware
Mfr # 264575
Zoro # G404879308
product price:Â $666.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Height
6 in
Fits Brand
American Permanent Ware
Length
32 in
Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264575
- Zoro #
- G404879308
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Length
- 32 in
- Width
- 32 in
Details
- Weight
- 0.01 lb
- Fits Brand
- American Permanent Ware
- Item
- Grill Plate
Description
grill plate assembly apw m95-2-jib, m952l-w
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.