Shop ALLPOINTS
See all product information
Create Account
264577 Sprocket - 16T, 3/8"Bore For American Permanent Ware
Mfr # 264577
Zoro # G804884339
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Weight
0.3 lb
Width
1 in
Fits Brand
American Permanent Ware
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264577
- Zoro #
- G804884339
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Details
- Item
- Bore Sprocket
- Weight
- 0.3 lb
- Fits Brand
- American Permanent Ware
Description
sprocket 16 tooth, 3/8" bore, 1" thick apw m-83, m-91, m-95-2, m-95-3, m-95-3 (wendy's), m-95-3-wd
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA