Shop ALLPOINTS
See all product information
Create Account
264615 Burner Shield Weldamnet For Duke Manufacturing
Mfr # 264615
Zoro # G004895487
product price:Â
$
1,022.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Duke Manufacturing
Length
23 in
For Use With
Range
Width
23 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264615
- Zoro #
- G004895487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 23 in
- Width
- 23 in
- Height
- 3 in
Details
- Fits Brand
- Duke Manufacturing
- For Use With
- Range
- Weight
- 0.01 lb
- Item
- Burner
Description
burner shield weldment duke flexible batch broiler fbb-120
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov