Shop ALLPOINTS
See all product information
Create Account
264666 Lock Washer For Groen
Mfr # 264666
Zoro # G204884502
product price:Â
$
12.69
/ea
Sold in multiples of 4 for $50.76
Key Features
Fits Brand
Groen
Length
1 in
Height
0.01 in
Weight
0.01 lb
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264666
- Zoro #
- G204884502
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 0.01 in
- Width
- 1 in
Details
- Item
- Lock
- Fits Brand
- Groen
- Weight
- 0.01 lb
Description
3/8" split lockwasher groen braising pan & kettles: ah/1e-100, ah/1e-20, ah/1e-40, ah/1e-60, ah/1e-80, bpm-30g, bpm-30gs, bpm-40g, bpm-40gs, bpp-30g, bpp-40g, d20, d40, d60, dh/dht-80, dh/ina/2-100, dl20, dl40, dl60, dl80, dlt20, dlt40, dlt60, dlt80, dt20, dt40, fpc, fpc/1, fpc/1-2, fpc/1-3, fpc/1-4, hfp/2, hfp/2e, hfp/2e-2, hfp/2e-3, hfp/2e-4, mw/fpc, mw/fpc/1, nhfp/2e, td/fpc, tdb-20, tdb-40, tdbc-20, tdbc-40, tdc/2, tdc/3, tdhc-20, tdhc-40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov