Shop ALLPOINTS
See all product information
Create Account
264940 Conveyor Assembly For Prince Castle
Mfr # 264940
Zoro # G104880840
product price:Â
$
2,150.99
/ea
Free Shipping & Returns
Key Features
Weight
13.2 lbs
Fits Brand
Prince Castle
Width
22 in
Length
22 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264940
- Zoro #
- G104880840
- UPC #
- -
- Country of Origin
- United States
- Weight
- 13.2 lbs
- Fits Brand
- Prince Castle
- Item
- Conveyor
Description
conveyor assembly prince castle toaster tx-208, tx-208bk, tx-208bk15, tx-230bkce, tx-230ebkce, tx-230ece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.