Shop ALLPOINTS
See all product information
Create Account
2651041 Motor, Pump, W/Drive Assembly For Cecilware Corporation
Mfr # 2651041
Zoro # G004884238
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Weight
3.2 lbs
Width
12 in
Height
7 in
Fits Brand
Cecilware Corporation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2651041
- Zoro #
- G004884238
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Length
- 12 in
- Width
- 12 in
- Height
- 7 in
Details
- Weight
- 3.2 lbs
- Item
- Pump Motor
- Fits Brand
- Cecilware Corporation
Description
material: steel length: 3 1/2" | 89 mm width: 9 3/8" | 238 mm voltage: 115 v ac amp: 0.53 terminals: 1/4" tab terminals electrical wattage: 8 phase: 1 revolutions per minute: 1600 outer diameter: 3 3/8" | 86 mm type: 20" wire leads depth: 4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.