Shop ALLPOINTS
See all product information
Create Account
2651049 Handle, Dispensing
Mfr # 2651049
Zoro # G604881002
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
7 in
Width
7 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2651049
- Zoro #
- G604881002
- UPC #
- -
- Country of Origin
- United States
- Item
- Dispensing Handle
- Weight
- 0.4 lb
Description
material: stainless steel length: 6 1/4" | 159 mm width: 2 1/2" | 64 mm