Shop ALLPOINTS
See all product information
Create Account
265638 Pivot Pin Dyn For Dynamic International (Hand Mixers)
Mfr # 265638
Zoro # G804885008
product price:Â $27.19
/ea
Sold in multiples of 2 for $54.38
Key Features
Width
3 in
Weight
0.1 lb
Fits Brand
Dynamic International
Height
0.01 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265638
- Zoro #
- G804885008
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Height
- 0.01 in
- Length
- 3 in
Details
- Weight
- 0.1 lb
- Fits Brand
- Dynamic International
- Item
- Pivot Pin Dyn
Description
pivot pin dynamic mixer em98, sd92, sd99
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.