Shop ALLPOINTS
See all product information
Create Account
265721 Shield - Lower Burner For Nieco Corp.
Mfr # 265721
Zoro # G204895676
product price:Â $482.99
/ea
Free Shipping & Returns
Key Features
Width
28 in
Length
28 in
Height
1 in
Fits Brand
Nieco
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265721
- Zoro #
- G204895676
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 28 in
- Length
- 28 in
- Height
- 1 in
Details
- Fits Brand
- Nieco
- Item
- Lower Burner
- For Use With
- Range
- Weight
- 1 lb
Description
27-3/4" long nieco mpb94
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.