Shop ALLPOINTS
See all product information
Create Account
265746 Kason 11236C00004 Pull Handle - Brushed For Kason
Mfr # 265746
Zoro # G704895442
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Width
13 in
Weight
0.01 lb
Height
2 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265746
- Zoro #
- G704895442
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Width
- 13 in
- Height
- 2 in
Details
- Item
- Pull Handle
- Weight
- 0.01 lb
- Fits Brand
- Kason
Description
heavy duty lever locking handle. brushed chrome, lever turn release, lock and keys. 14-1/32" od x 2-7/8" wide x 2-1/4" high. mount holes 2" ctrs. high pressure die cast zinc. walk-in flush mount handle with inside release and built-in lock. Can be used with padlock. nsf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.