Shop ALLPOINTS
See all product information
Create Account
265809 Handle For Dynamic International (Hand Mixers)
Mfr # 265809
Zoro # G704880967
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Length
9 in
Height
2 in
Fits Brand
Dynamic International
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265809
- Zoro #
- G704880967
- UPC #
- -
- Country of Origin
- United States
- Item
- Handle
- Fits Brand
- Dynamic International
- Weight
- 0.4 lb
Description
dynamic sd(92, 99)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.