Shop ALLPOINTS
See all product information
Create Account
265848 Saw Guide - Lower W/Plug For Hobart
Mfr # 265848
Zoro # G504885452
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Width
4 in
Length
4 in
Height
1 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265848
- Zoro #
- G504885452
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hobart
- Weight
- 0.3 lb
- Item
- Saw Guide - Lower
Description
hobart 5700, 5701
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.