Shop ALLPOINTS
See all product information
Create Account
265861 Screw - Truing Stone For Hobart
Mfr # 265861
Zoro # G804885299
product price:Â
$
4.89
/ea
Sold in multiples of 8 for $39.12
Key Features
Length
1 in
Weight
0.01 lb
Width
1 in
Fits Brand
Hobart
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265861
- Zoro #
- G804885299
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Screw
- Fits Brand
- Hobart
Description
hobart 2612, 2712, 2812, 2912
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.