Shop ALLPOINTS
See all product information
Create Account
265862 Fence - Lower Carriage, Stainless Steel For Hobart
Mfr # 265862
Zoro # G604880722
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
14 in
Fits Brand
Hobart
Width
14 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265862
- Zoro #
- G604880722
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hobart
- Item
- Carriage Stainless Steel
- Weight
- 1 lb
Description
hobart 1612, 1712, 1812, 1912 with s/s carriage tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.