Shop ALLPOINTS
See all product information
Create Account
265884 Spring - Top Cover For Hobart
Mfr # 265884
Zoro # G304884525
product price:Â
$
7.95
/ea
Sold in multiples of 6 for $47.70
Key Features
Height
1 in
Length
1 in
Width
1 in
Weight
0.01 lb
Fits Brand
Hobart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265884
- Zoro #
- G304884525
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Spring - Top Cover
- Fits Brand
- Hobart
Description
hobart 2612, 2712, 2812, 2912