Shop ALLPOINTS
See all product information
Create Account
265893 Top Cover For Hobart
Mfr # 265893
Zoro # G404887112
product price:Â
$
991.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Length
15 in
Fits Brand
Hobart
Height
2 in
Weight
4.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265893
- Zoro #
- G404887112
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hobart
- Item
- Top Cover
- Weight
- 4.3 lbs
Description
hobart 2612, 2712, 2812, 2912
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.