Shop ALLPOINTS
See all product information
Create Account
265908 Door Hinge For Panasonic Microwave
Mfr # 265908
Zoro # G504881010
product price:Â
$
24.19
/ea
Sold in multiples of 2 for $48.38
Key Features
Length
4 in
Weight
0.1 lb
Height
1 in
Fits Brand
Panasonic Microwave
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265908
- Zoro #
- G504881010
- UPC #
- -
- Country of Origin
- Japan
- Weight
- 0.1 lb
- Fits Brand
- Panasonic Microwave
- Item
- Door Hinge
Description
panasonic ne-(1257r, 1258r, 1757a, 1757r, 2157r)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.