Shop ALLPOINTS
See all product information
Create Account
265947 Ir Burner For Cleveland Range
Mfr # 265947
Zoro # G204897021
product price:Â $1,140.99
/ea
Free Shipping & Returns
Key Features
Length
37 in
For Use With
Range
Weight
13.2 lbs
Fits Brand
Cleveland
Width
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265947
- Zoro #
- G204897021
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 37 in
- Width
- 37 in
- Height
- 7 in
Details
- For Use With
- Range
- Item
- Ir Burner
- Weight
- 13.2 lbs
- Fits Brand
- Cleveland
Description
infrared burner top of box, 26-3/4" x 7-3/8", 6 tiles, long venturi 5-15/16" x 1-3/8" od. W/ 1/4" fpt side inket. cleveland
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.