Shop ALLPOINTS
See all product information
Create Account
266090 Tray Rack For Randell
Mfr # 266090
Zoro # G204887435
product price:Â $600.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Width
25 in
Fits Brand
Randell
Weight
16.9 lbs
Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266090
- Zoro #
- G204887435
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Width
- 25 in
- Length
- 25 in
Details
- Fits Brand
- Randell
- Item
- Tray
- Weight
- 16.9 lbs
Description
randell
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.