Shop ALLPOINTS
See all product information
Create Account
2661023 Tray, Drip For Taylor Freezer
Mfr # 2661023
Zoro # G404887365
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Height
2 in
Fits Brand
Taylor Freezer
Width
15 in
For Use With
Freezers, Refrigerators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2661023
- Zoro #
- G404887365
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Height
- 2 in
- Width
- 15 in
Details
- Item
- Drip Tray
- Fits Brand
- Taylor Freezer
- For Use With
- Freezers, Refrigerators
- Weight
- 0.4 lb
Description
color: white material: plastic length: 14 7/8" | 378 mm width: 4 1/8" | 105 mm depth: 2" | 51 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.