Shop ALLPOINTS
See all product information
Create Account
2661089 Board, Control, Qs24 Griddle For Taylor Freezer
Mfr # 2661089
Zoro # G804881758
product price:Â
$
5,599.99
/ea
Free Shipping & Returns
Key Features
Weight
1 lb
Height
3 in
Length
10 in
Width
10 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2661089
- Zoro #
- G804881758
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Length
- 10 in
- Width
- 10 in
Details
- Weight
- 1 lb
- Item
- Control Board
- For Use With
- Range
- Fits Brand
- Taylor Freezer
Description
color: green material: plastic length: 6" | 152 mm width: 5 3/4" | 146 mm screw centers: 5 1/2 x 5 1/4" | 140 x 133 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.