Shop ALLPOINTS
See all product information
Create Account
2691013 Blade, Fan, 5.5", 3/16"Hole, Ccw For Perlick Refrigeration
Mfr # 2691013
Zoro # G204879782
product price:Â
$
88.89
/ea
Key Features
Fits Brand
Perlick Refrigeration
Height
1 in
For Use With
Refrigeration
Weight
0.1 lb
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2691013
- Zoro #
- G204879782
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 6 in
- Length
- 6 in
Details
- Item
- Fan Blade
- Fits Brand
- Perlick Refrigeration
- For Use With
- Refrigeration
- Weight
- 0.1 lb
Description
inner diameter: 3/16" shaft hole | 5 mm shaft hole outer diameter: 5 1/2" | 140 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov