Shop ALLPOINTS
See all product information
Create Account
2691047 Shelf, Ref, 19-3/4"D X 9-3/4"W For Perlick Refrigeration
Mfr # 2691047
Zoro # G704885191
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Length
20 in
Fits Brand
Perlick Refrigeration
Height
0.01 in
Weight
2 lbs
For Use With
Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2691047
- Zoro #
- G704885191
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Perlick Refrigeration
- Weight
- 2 lbs
- For Use With
- Refrigeration
- Item
- Ref Shelf
Description
color: gray width: 9 3/4" | 248 mm coating: epoxy type: top or bottom depth: 19 3/4" | 502 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.