Shop ALLPOINTS
See all product information
Create Account
2721185 Relay, Element, Rectifier For Nieco Corp.
Mfr # 2721185
Zoro # G704888444
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
3 in
Weight
0.2 lb
Fits Brand
Nieco
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2721185
- Zoro #
- G704888444
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 3 in
- Width
- 3 in
Details
- Weight
- 0.2 lb
- Item
- Element Relay
- Fits Brand
- Nieco
Description
material: plastic length: 2 1/4" | 57 mm width: 1 3/4" | 44 mm voltage: 240 v ac | 3-32 v dc amp: 25 depth: 1 1/8" | 29 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.