Shop ALLPOINTS
See all product information
Create Account
2721264 Burner, Lower (Dual) For Nieco Corp.
Mfr # 2721264
Zoro # G704895367
product price:Â $543.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Width
32 in
Length
32 in
Fits Brand
Nieco
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2721264
- Zoro #
- G704895367
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 32 in
- Length
- 32 in
- Height
- 2 in
Details
- For Use With
- Range
- Item
- Lower Burner
- Fits Brand
- Nieco
- Weight
- 2 lbs
Description
material: stainless steel length: 31 1/4" | 794 mm width: 2 1/4" | 57 mm inner diameter: 1" | 25 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.