Shop ALLPOINTS
See all product information
Create Account
2721321 Switch, 3 Position, 2 Pole For Nieco Corp.
Mfr # 2721321
Zoro # G604888650
product price:Â
$
1,249.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Fits Brand
Nieco
Weight
0.5 lb
Length
4 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2721321
- Zoro #
- G604888650
- UPC #
- -
- Country of Origin
- Germany
- Fits Brand
- Nieco
- Item
- Position Switch
- Weight
- 0.5 lb
Description
color: black material: plastic length: 2 1/2" | 64 mm width: 2 1/2" | 64 mm voltage: 600 v ac amp: 35 includes: mounting hardware type: 3 postition, 2 pole depth: 3 5/8" | 92 mm