Shop ALLPOINTS
See all product information
Create Account
2721322 Bearing (F/.75 Shaft) For Nieco Corp.
Mfr # 2721322
Zoro # G204881396
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Width
2 in
Height
2 in
Weight
0.2 lb
Fits Brand
Nieco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2721322
- Zoro #
- G204881396
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 2 in
Details
- Item
- Bearing
- Weight
- 0.2 lb
- Fits Brand
- Nieco
Description
color: white length: 1 7/8" | 48 mm width: 1" | 25 mm depth: 1 5/16" | 33 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA