Shop ALLPOINTS
See all product information
Create Account
2762021 Bottom (L3D, L3S) For Fetco
Mfr # 2762021
Zoro # G304880701
product price:Â
$
96.95
/ea
Key Features
Weight
0.6 lb
For Use With
Coffee Brewer
Width
10 in
Length
10 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2762021
- Zoro #
- G304880701
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.6 lb
- For Use With
- Coffee Brewer
- Item
- Bottom
- Fits Brand
- Fetco
Description
color: black material: plastic height: 2 7/8" | 73 mm outer diameter: 8 7/8" | 225 mm