Shop ALLPOINTS
See all product information
Create Account
2781012 Closer, Torsion Rod For Anthony International, California
Mfr # 2781012
Zoro # G004880568
product price:Â
$
89.99
/ea
Key Features
Fits Brand
Anthony International
Weight
0.2 lb
Height
0.01 in
Length
37 in
Width
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2781012
- Zoro #
- G004880568
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 37 in
- Width
- 37 in
Details
- Item
- Torsion Rod Closer
- Fits Brand
- Anthony International
- Weight
- 0.2 lb
Description
length: 37" | 940 mm width: 1/8" squared | 3 mm squared
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.