Shop ALLPOINTS
See all product information
Create Account
2781013 Ratchet, Door Closer For Anthony International, California
Mfr # 2781013
Zoro # G404884715
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
0.1 lb
Width
2 in
Fits Brand
Anthony International
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2781013
- Zoro #
- G404884715
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 2 in
- Length
- 2 in
Details
- Item
- Door Closer Ratchet
- Weight
- 0.1 lb
- Fits Brand
- Anthony International
Description
length: 1 3/4" overall | 44 mm overall includes: # 278-1014 spring note: turns cw to adjust torque (for right door) | used with fmp# 278-1012 torque rod
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.