Shop ALLPOINTS
See all product information
Create Account
281024 Char Broiler Rock10 Lbs
Mfr # 281024
Zoro # G604896693
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Height
5 in
Width
16 in
Length
16 in
Weight
10.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281024
- Zoro #
- G604896693
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Width
- 16 in
- Length
- 16 in
Details
- Item
- Char Broiler Rock10 Lbs
- For Use With
- Range
- Weight
- 10.5 lbs
Description
char broiler rock (10 lbs) pumice rock, covers 3 sq. Ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.