Shop ALLPOINTS
See all product information
Create Account
281116 Ceramic Radiant
Mfr # 281116
Zoro # G804881741
product price:Â
$
18.99
/ea
Sold in multiples of 2 for $37.98
Key Features
Weight
0.9 lb
Height
2 in
Length
8 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281116
- Zoro #
- G804881741
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.9 lb
- Item
- Ceramic Radiant
Description
double sided , 8-1/4" high x 2-7/8" wide, 1-5/8" @ bottom, 1" thick @ top. hickory rotisserie
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.