Shop ALLPOINTS
See all product information
Create Account
281755 Ejector For Dito Dean
Mfr # 281755
Zoro # G004880759
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dito Dean
Width
8 in
Weight
0.2 lb
Height
1 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281755
- Zoro #
- G004880759
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Dito Dean
- Weight
- 0.2 lb
- Item
- Ejector
Description
ejector electrolux tr22, tr23, tr24