Shop ALLPOINTS
See all product information
Create Account
281803 Cap-Cover War For Waring Products
Mfr # 281803
Zoro # G904880712
product price:Â
$
8.15
/ea
Sold in multiples of 4 for $32.60
Key Features
Fits Brand
Waring
Height
2 in
Length
3 in
Width
3 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281803
- Zoro #
- G904880712
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 3 in
- Width
- 3 in
Details
- Fits Brand
- Waring
- Weight
- 0.01 lb
- Item
- Cap-cover War
Description
container jar lid cap, for lid cover # 28-1802 for 44 oz. Jar # 28-1801 waring blender bb180, bb180s, bb185, bb185s, bb190, bb190s, ndg180, ndg185
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov