Shop ALLPOINTS
See all product information
Create Account
282291 Bumper For Hobart
Mfr # 282291
Zoro # G204880689
product price:Â
$
29.89
/ea
Sold in multiples of 2 for $59.78
Key Features
Length
2 in
Width
2 in
Fits Brand
Hobart
Weight
0.1 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282291
- Zoro #
- G204880689
- UPC #
- -
- Country of Origin
- United States
- Item
- Bumper
- Fits Brand
- Hobart
- Weight
- 0.1 lb
Description
bumper hobart 2612, 2712, 2812, 2912