Shop ALLPOINTS
See all product information
Create Account
282381 Breaker Strip For Glasspro
Mfr # 282381
Zoro # G504895413
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Height
3 in
Fits Brand
Glasspro
Weight
1.3 lbs
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282381
- Zoro #
- G504895413
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 22 in
- Height
- 3 in
- Width
- 22 in
Details
- Fits Brand
- Glasspro
- Weight
- 1.3 lbs
- Item
- Breaker Strip
Description
breaker strip, 4/pk glastender mf24, mf24-b2, mf36, mf36-b2, mf48, mf48-b2, mf48-b2-t, st24, st24-bg, st48, st48-bg, st48-bg (2010 and after), st48-bg (prior to 2010)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.