Shop ALLPOINTS
See all product information
Create Account
2891048 Sheet, Platen (5) For Marshall Air Products
Mfr # 2891048
Zoro # G604884669
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Marshall Air Products
Height
3 in
Weight
1.1 lbs
Length
19 in
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2891048
- Zoro #
- G604884669
- UPC #
- -
- Country of Origin
- United States
- Item
- Platen Sheet
- Fits Brand
- Marshall Air Products
- Weight
- 1.1 lbs
Description
material: silicone length: 32" | 813 mm width: 14" | 356 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.