Shop ALLPOINTS
See all product information
Create Account
2901040 Pipe, Suction, Eco-Air, 2.2Liter
Mfr # 2901040
Zoro # G304884518
product price:Â
$
28.49
/ea
Sold in multiples of 2 for $56.98
Key Features
Length
11 in
Weight
0.1 lb
Width
6 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2901040
- Zoro #
- G304884518
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Width
- 6 in
- Height
- 3 in
Details
- Weight
- 0.1 lb
- Item
- Suction Pipe
Description
color: black material: plastic spout | stainless steel tube type: for 74 oz (2.2l)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov