Shop ALLPOINTS
See all product information
Create Account
2901041 Tray, Drip, W/Grid, 4-1/8", Blk For Bar Maid Coproration
Mfr # 2901041
Zoro # G704887515
product price:Â
$
30.19
/ea
Sold in multiples of 3 for $90.57
Key Features
Height
1 in
Width
4 in
Fits Brand
Bar Maid Coproration
Weight
0.1 lb
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2901041
- Zoro #
- G704887515
- UPC #
- -
- Country of Origin
- United States
- Item
- Drip Tray
- Fits Brand
- Bar Maid Coproration
- Weight
- 0.1 lb
Description
color: black material: plastic includes: grid type: octagonal