Shop ALLPOINTS
See all product information
Create Account
2941001 Socket, Torque Master For Anthony International, California
Mfr # 2941001
Zoro # G504896953
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Fits Brand
Anthony International
Length
3 in
Width
3 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2941001
- Zoro #
- G504896953
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 3 in
- Width
- 3 in
Details
- Fits Brand
- Anthony International
- Item
- Torque Master Socket
- Weight
- 0.2 lb
Description
length: 2 1/2" | 64 mm width: 1 1/4" | 32 mm type: for non-reversible door
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.