Shop ALLPOINTS
See all product information
Create Account
2941035 Crank, Torque, 1/8"Sq X4-11/16L For Anthony International, California
Mfr # 2941035
Zoro # G404881592
product price:Â
$
9.29
/ea
Sold in multiples of 4 for $37.16
Key Features
Width
5 in
Height
0.01 in
Weight
0.01 lb
Length
5 in
Fits Brand
Anthony International
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2941035
- Zoro #
- G404881592
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 0.01 in
- Length
- 5 in
Details
- Item
- Torque Crank
- Weight
- 0.01 lb
- Fits Brand
- Anthony International
Description
length: 4 11/16" | 119 mm width: 1/8" squared | 3 mm squared
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov