Shop ALLPOINTS
See all product information
Create Account
32-1097 22 5/8" x 12" Standard 3/4 Length Dishwasher Splash Curtain
Mfr # 321097
Zoro # G504880792
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Width
23 in
Length
23 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321097
- Zoro #
- G504880792
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 23 in
- Length
- 23 in
- Height
- 2 in
Details
- Weight
- 0.5 lb
- Item
- Dishwasher Splash Curtain
Description
standard inside dishwasher curtain, 22-5/8" x 12"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA