Shop ALLPOINTS
See all product information
Create Account
34-1150 Griddle Element; 240V; 1025W; 6 1/2" x 5 1/2" x 3"
Mfr # 341150
Zoro # G004889110
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Height
3 in
For Use With
Range
Width
6 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341150
- Zoro #
- G004889110
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 3 in
- Width
- 6 in
Details
- For Use With
- Range
- Weight
- 0.3 lb
- Item
- Griddle Element
Description
griddle element, [ 230v 1025w 1ph ] [ 6-1/2" x 5-1/2" x 3"h ] terminals flag w/ 3/16" (#10) unthreaded hole. hobart griddle cg(20,30,30s,33,33b,41,41s, 52s,53s,54s,55,56,57,58,59,60, 65,68,562). hotplate cx164. range w/griddle top: cr42 & b & c, cr48 & b & c, cr58c.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.