Shop ALLPOINTS
See all product information
Create Account
34-1192 Warmer Element; 115V; 1600W; 16 3/4" x 9"
Mfr # 341192
Zoro # G504889443
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Weight
0.8 lb
Width
17 in
Height
1 in
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341192
- Zoro #
- G504889443
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 17 in
- Height
- 1 in
- Length
- 17 in
Details
- Item
- Warmer Element
- Weight
- 0.8 lb
Description
warmer element, [ 115v 1600w 1ph ] [ 17" x 9-1/2" od ] [terminals {flag w/screw }, [ 10-32 screws ] for screw only use # 26-2345 hobart warmer cf- 12,13,14,16,701,711
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov